text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Stainless steel A2 80 M8


Article number
Diameter
Show all diameters
Brand Fabory
Class 80
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 1

Specifications

Diameter M8
Brand Fabory
Class 80
Driving features Hexagon
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 4.9
Commodity code

Dimensions

d-D M8
m (max.) 6.8
P 1.25
s 13

Standards

ISO 4032

Article numbers

Article number 53581.080.001
EAN 8715494555098
UBB 500634443302
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.