text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Steel Zinc flake Cr(VI+)free - ISO 10683 flZnnc |8| M36


Article number
Diameter
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Packed per 1

Specifications

Diameter M36
Brand Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread

Dimensions

d-D M36
m 29
P 4
s 55

Standards

NF E25-401
DIN 934
NEN 1560

Article numbers

Article number 01336.360.001
EAN 8715494282208
UBB 500571893139
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.