text.skipToContent text.skipToNavigation

Hexagon head screw ISO 4017 Steel Zinc plated 10.9 M20X240


Article number
Diameter
Length
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 1

Specifications

Diameter M20
Length 240 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

d-D M20
k 12.5
L (mm) 240
P 2.5
s 30

Standards

ASME B18.2.3.1M
DIN 933
NF E25-114
NEN 1568
ISO 4017

Article numbers

Article number 04115.200.240
EAN 8717077237544
UBB 500648328143
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.