text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Zinc plated yellow passivated 8.8 M12X75/S=19


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 1

Specifications

Diameter M12
Length 75 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M12
k 7.5
L (mm) 75
P 1.75
s 19

Standards

NEN 1568
NF E25-114
ISO 4017
ASME B18.2.3.1M
DIN 933

Article numbers

Article number 01230.120.075
EAN 8715492037077
UBB 952351912854
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.