text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Zinc flake Cr(VI+)free - ISO 10683 flZnnc 10.9 M20X55


Article number
Diameter
Length
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 1

Specifications

Diameter M20
Length 55 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr6+free - ISO 10683 flZnnc
Thread Metric thread
Weight per piece (g) 189.2
Info
  • A zinc flake coating eliminates the risk of hydrogen embrittlement.
Commodity code 7318158880

Dimensions

d-D M20
k 12.5
L (mm) 55
P 2.5
s 30

Standards

NEN 1568
ISO 4017
DIN 933
ASME B18.2.3.1M
NF E25-114

Article numbers

Article number 04116.200.055
EAN 8717077776319
UBB 500644706318
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.