text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Steel Plain 8.8 M16X70


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 1

Specifications

Diameter M16
Length 70 mm
Brand Fabory
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 132
Commodity code

Dimensions

d-D M16
k 10
L (mm) 70
P 2
s 24

Standards

NF E25-114
NEN 1568
ISO 4017
DIN 933
ASME B18.2.3.1M

Article numbers

Article number 01010.160.070
EAN 8715492014719
UBB 950351051889
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.