text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Brass CU2/CU3 M6X40


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Packed per 1

Specifications

Diameter M6
Length 40 mm
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 9.996
Commodity code

Dimensions

d-D M6
k 4
L (mm) 40
P 1
s 10

Standards

ASME B18.2.3.1M
NEN 1568
ISO 4017
NF E25-114
DIN 933

Article numbers

Article number 46010.060.040
EAN 8715492839664
UBB 950351738717
UNSPSC 31161620
Nato Stock Number 5305-12-140-0737

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.