text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Brass CU2/CU3 M6X30


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Packed per 1

Specifications

Diameter M6
Length 30 mm
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 8.133
Commodity code

Dimensions

d-D M6
k 4
L (mm) 30
P 1
s 10

Standards

NEN 1568
NF E25-114
ASME B18.2.3.1M
DIN 933
ISO 4017

Article numbers

Article number 46010.060.030
EAN 8715492839640
UBB 950351738634
UNSPSC 31161620
Nato Stock Number 5305-12-133-2586

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.