text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Brass CU2/CU3 M5X20


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Packed per 1

Specifications

Diameter M5
Length 20 mm
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 4.191
Commodity code

Dimensions

d-D M5
k 3.5
L (mm) 20
P 0.8
s 8

Standards

ASME B18.2.3.1M
DIN 933
ISO 4017
NEN 1568
NF E25-114

Article numbers

Article number 46010.050.020
EAN 8715492839497
UBB 950351737800
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.