text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Brass CU2/CU3 M5X16


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Packed per 1

Specifications

Diameter M5
Length 16 mm
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 3.649
Commodity code

Dimensions

d-D M5
k 3.5
L (mm) 16
P 0.8
s 8

Standards

ISO 4017
NEN 1568
ASME B18.2.3.1M
NF E25-114
DIN 933

Article numbers

Article number 46010.050.016
EAN 8715492839480
UBB 950351737727
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.