Hexagon bolts and screws
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
Bolts
Hexagon bolts and screws
46010
46010.040.050
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
Hexagon head screw DIN 933 Brass CU2/CU3 M4X50
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Show all diameters
Length
Show all lengths
Brand
Fabory
Driving features
Hexagon
Head shape
Hexagon head
Material
Brass
Material technical
CU2/CU3
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Product variants
Downloads
Related products
Specifications
Diameter
M4
Length
50 mm
Brand
Fabory
Driving features
Hexagon
Head shape
Hexagon head
Material
Brass
Material technical
CU2/CU3
Thread direction
Right
Thread
Metric thread
Weight per piece (g)
5.19
Commodity code
View
Dimensions
d-D
M4
k
2.8
L (mm)
50
P
0.7
s
7
Download as PDF
Print
Standards
ISO
4017
DIN
933
NEN
1568
NF
E25-114
ASME
B18.2.3.1M
Article numbers
Article number
46010.040.050
EAN
8715494510448
UBB
500621780617
UNSPSC
31161620
Download as PDF
Print
Download CAD model