text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Brass CU2/CU3 M12X90


Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Packed per 1

Specifications

Diameter M12
Length 90 mm
Brand Fabory
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
Weight per piece (g) 87.506
Commodity code

Dimensions

d-D M12
k 7.5
L (mm) 90
P 1.75
s 19

Standards

ASME B18.2.3.1M
NEN 1568
ISO 4017
NF E25-114
DIN 933

Article numbers

Article number 46010.120.090
EAN 8715492840127
UBB 950351741190
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.