text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Stainless steel ASTM F593 304 CW1 / CW2 7/16-14X8 Inch


Article number
Diameter
Length
Brand Fabory
Class CW1 / CW2
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Packed per 1

Specifications

Diameter 7/16 Inch
Length 8 Inch
Brand Fabory
Class CW1 / CW2
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical ASTM F593 304
Thread direction Right
Thread Unified National Coarse
Threads per inch 14
Info
  • ft = fully threaded

Dimensions

F 0.625
H 0.28125
LT (min.): L6 Inch 1.375
LT (min.): L≤6 Inch 1.125

Standards

BS ≈1768
ASME B18.2.1

Article numbers

Article number U51000.043.0800
EAN 8717077383876
UBB 500621224731
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.