Nedtrain Oud
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
Bolts
Hexagon bolts and screws
01062
01062.240.140
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
Hexagon head bolt MF DIN 960 Steel Zinc plated 8.8 M24X2,00X140
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Length
Brand
Fabory
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Related products
Specifications
Diameter
M24
Length
140 mm
Brand
Fabory
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric fine thread
Dimensions
b (min.): 125mm
L≤200mm
60
b (min.): L
200mm
73
b (min.): L≤125mm
54
d-D
M24
k
15
L (mm)
140
P
2
s
36
Download as PDF
Print
Standards
NF
E25-152
ISO
8765
NEN
1555
DIN
960
Article numbers
Article number
01062.240.140
EAN
8717077201590
UBB
500648076676
UNSPSC
31161620
Download as PDF
Print
Download CAD model