Nedtrain Oud
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
Bolts
Hexagon bolts and screws
01062
01062.160.065
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
Hexagon head bolt MF DIN 960 Steel Zinc plated 8.8 M16X1,50X65
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Length
Brand
Fabory
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Related products
Specifications
Diameter
M16
Length
65 mm
Brand
Fabory
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric fine thread
Dimensions
b (min.): 125mm
L≤200mm
44
b (min.): L
200mm
57
b (min.): L≤125mm
38
d-D
M16
k
10
L (mm)
65
P
1.5
s
24
Download as PDF
Print
Standards
ISO
8765
NEN
1555
DIN
960
NF
E25-152
Article numbers
Article number
01062.160.065
EAN
8717077201422
UBB
500648074937
UNSPSC
31161620
Download as PDF
Print
Download CAD model