Hexagon flanged bolts
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
Bolts
Hexagon flanged bolts
01087
01087.080.020
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
Hexagon flange bolt EN 1665 Steel Plain 8.8 M8X20
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Length
Brand
Fabory
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Related products
Specifications
Diameter
M8
Length
20 mm
Brand
Fabory
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Dimensions
b (min.)
22
d-D
M8
dc (max.)
18
k (max.)
8.1
L (mm)
20
P
1.25
s
13
Download as PDF
Print
Standards
ASME
≈B18.2.3.4M
ISO
≈4162
DIN
≈6921
EN
1665
Article numbers
Article number
01087.080.020
EAN
8717077292147
UBB
500650776908
UNSPSC
31162400