Structural bolts
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
Bolts
Structural bolts
U04005
U04005.087.0225
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
Heavy hexagon head structural bolt UNC ASME B18.2.6 Carbon or alloy steel ASTM F3125 Plain Gr.A325 Type 1 7/8-9X2.1/4
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Length
Brand
Fabory
Class
Gr.A325 Type 1
Driving features
Hexagon
Head shape
Hexagon head
Material
Carbon or alloy steel
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Related products
Specifications
Diameter
7/8 Inch
Length
2.1/4 Inch
Brand
Fabory
Class
Gr.A325 Type 1
Driving features
Hexagon
Head shape
Hexagon head
Material
Carbon or alloy steel
Material technical
ASTM F3125
Thread direction
Right
Surface treatment
Plain
Thread
Unified National Coarse
Dimensions
F
1.4375
H
0.546875
LT (min.)
1.5
TPI
9
Download as PDF
Print
Standards
ASME
B18.2.6
Article numbers
Article number
U04005.087.0225
EAN
8715492869395
UBB
500624046081
UNSPSC
31162400
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
My Catalogues
Default
Go to my catalogues
Continue ordering