Hand taps
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
Machining
Material handling & storage
Power tools
Power transmissions
Safety products
Quick Search
X
Search
Reset
Home
Machining
Tapping
Hand taps
6Y274874
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
Hand tap DIN 352 no. 2 M2 x 0.4 mm HSS ISO2 (6H) PROMAT
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
6Y274874
Design
Hand tap
Thread length (mm)
8
Total length (mm)
36
Shaft diameter (mm)
2.8
Thread type
Metric
Pitch thread (mm)
0.4
Thread size
2
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Hand tap
Thread length (mm)
8
Total length (mm)
36
Shaft diameter (mm)
2.8
Thread type
Metric
Pitch thread (mm)
0.4
Thread size
2
Cutting material
HSS
Key square (mm)
2.1
Left-handed thread
No
Brand
Promat
Commodity code
82074010
Download as PDF
Print
Article numbers
Article number
6Y274874
EAN
4015448605065
UBB
500582989801
UNSPSC
27112806
Manufacturer article nr
4000867148