text.skipToContent text.skipToNavigation

Gedore D 19 12 Socket 12mm Bi-Hex 12.5mm Depth 1/2" Drive Vanadium Steel Chrome Plated 38mm


Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, polished, chrome-plated, * not standardised, * not standardised

Article number
Surface protection Chromium-plated
Wrench width (mm) 12
Length (m) 38
Isolation protection 1000 V No
Connection size 1/2 inch
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 12
Length (m) 38
Isolation protection 1000 V No
Connection size 1/2 inch
Magnetic No
Double hex insert Yes
With joint No
Wrench depth (mm) 12.5
For impact screwdriver No
VDE tested No
Brand Gedore
Weight per piece (g) 55
Commodity code 8204200000
Model D 19 12
Type Socket

Description

Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove, Hand-operated, knurled grip, GEDORE vanadium steel 31CrV3, polished, chrome-plated, * not standardised, * not standardised

Article numbers

Article number G2231.120.001
EAN 4010886613344
UBB 240122037254
UNSPSC 27111704
Manufacturer article nr  6133470

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.