text.skipToContent text.skipToNavigation

Gedore Adjustable Spanner 43mm Jaw Width Chrome Plated 375mm


Sizes 6" - 18" = ISO 6787, jaw set at 15°, Size 24" = ISO 6787, jaw set at 22,5°, Swedish pattern, roller with left hand thread, GEDORE vanadium steel 31CrV3, Phosphate finish, polished heads, phosphated, polished heads, With hanging hole

Article number
Surface protection Phosphatised
Weight 1203
Length (m) 375
Isolation protection 1000 V No
Max. spanner opening (mm) 43
Packed per 1

Specifications

Surface protection Phosphatised
Weight 1203
Length (m) 375
Isolation protection 1000 V No
Max. spanner opening (mm) 43
Low spark model No
Scale (mm) 0 - 43
Tested according to ISO 6787 Yes
Jaw position (°) 15
VDE tested No
Brand Gedore
Weight per piece (g) 1060
Commodity code
Type Adjustable Spanner

Description

Sizes 6" - 18" = ISO 6787, jaw set at 15°, Size 24" = ISO 6787, jaw set at 22,5°, Swedish pattern, roller with left hand thread, GEDORE vanadium steel 31CrV3, Phosphate finish, polished heads, phosphated, polished heads, With hanging hole

Article numbers

Article number G2560.062.380
EAN 4010886636848
UBB 240123020556
UNSPSC 27111726
Manufacturer article nr  6368430

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.