text.skipToContent text.skipToNavigation

Gedore 7-08 Combination Spanner Set in Carton 10-24mm Chrome Plated 8-Piece


In practice-oriented combination, Design to DIN 3113 Form A, ISO 3318, ISO 7738, With same size each end, Ring side 15° angled, with hollow shaft, GEDORE vanadium steel 31CrV3, chrome-plated

Article number
Surface protection Chromium-plated
Number of ring spanners 0
Number of open-end spanners 0
Total number of tools 8
Number of swivelhead spanners 0
Packed per 1

Specifications

Surface protection Chromium-plated
Number of ring spanners 0
Number of open-end spanners 0
Total number of tools 8
Number of swivelhead spanners 0
Number of double head spanners 0
Number of combination spanners 8
Number of ratchet combination wrenches 0
Number of swivel head wrenches 0
Number of reversible ratchet wrenches 0
Wrench width (mm) ['10.000', '24.000']
Brand Gedore
Weight per piece (g) 1000
Commodity code 8204110000
Model 7-08
Type Combination Spanner Set

Description

In practice-oriented combination, Design to DIN 3113 Form A, ISO 3318, ISO 7738, With same size each end, Ring side 15° angled, with hollow shaft, GEDORE vanadium steel 31CrV3, chrome-plated

Article numbers

Article number G2114.001.770
EAN 4010886609279
UBB 240120105913
UNSPSC 27111726
Manufacturer article nr  6092770

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.