text.skipToContent text.skipToNavigation

Gedore 60 P 6 Adjustable Spanner 20mm Jaw Width Chrome Plated 152mm


Swedish pattern, roller with left hand thread, With scale, Chrome-vanadium steel, Phosphate finish, polished heads, Chrome-vanadium steel, phosphated, polished heads, With hanging hole

Article number
Surface protection Phosphatised
Weight 139
Length (m) 152
Isolation protection 1000 V No
Max. spanner opening (mm) 20
Packed per 1

Specifications

Surface protection Phosphatised
Weight 139
Length (m) 152
Isolation protection 1000 V No
Max. spanner opening (mm) 20
Low spark model No
Scale (mm) 0 - 20
Tested according to ISO 6787 Yes
Jaw position (°) 15
VDE tested No
Brand Gedore
Weight per piece (g) 148.87
Commodity code
Model 60 P 6
Type Adjustable Spanner

Description

Swedish pattern, roller with left hand thread, With scale, Chrome-vanadium steel, Phosphate finish, polished heads, Chrome-vanadium steel, phosphated, polished heads, With hanging hole

Article numbers

Article number G2560.060.155
EAN 4010886638057
UBB 240123020143
UNSPSC 27111726
Manufacturer article nr  6380560

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.