text.skipToContent text.skipToNavigation

Gedore 4 14x15 Flat Ring Spanner 14 x 15mm Vanadium Steel Chrome Plated 161mm


Flat pattern, Thin walled rings, UD-profile, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, *not standardised

Article number
Surface protection Chromium-plated
Length (m) 161
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 15
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 161
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 15
Wrench size small (mm) 14
Single wrench model No
Low spark model No
Height of head small (mm) 7.2
Half moon model No
Head width small (mm) 21.5
Head width large (mm) 23
Ratcheting model No
Open model No
Brand Gedore
Weight per piece (g) 65
Commodity code
Model 4 14x15
Type Flat Ring Spanner

Description

Flat pattern, Thin walled rings, UD-profile, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, *not standardised

Article numbers

Article number G2135.014.015
EAN 4010886605424
UBB 240120072170
UNSPSC 27111743
Manufacturer article nr  6054250

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.