text.skipToContent text.skipToNavigation

Gedore 306 Ring Slogging Spanner 1-1/2" CrV Steel 205mm


Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35, Special sizes available on request, Special sizes available on request up to 250 mm, Up to length 435 mm made of chrome vanadium steel 31CrV3, from length 480 mm made of material C35, * not standardised, Acc. to DIN 7444

Article number
Surface protection Chromium-plated
Length (m) 205
Isolation protection 1000 V No
Cranked No
Single wrench model Yes
Packed per 1

Specifications

Surface protection Chromium-plated
Length (m) 205
Isolation protection 1000 V No
Cranked No
Single wrench model Yes
Low spark model No
Height of head small (mm) 19.5
Half moon model No
Wrench size large (inch) 1 1/2 inch
Head width small (mm) 60
Ratcheting model No
Open model No
Weight per piece (g) 650
Commodity code
Model 306
Type Ring Slogging Spanner

Description

Up to length 435 mm chrome-vanadium steel 31CrV3, above 480 mm from C35, Special sizes available on request, Special sizes available on request up to 250 mm, Up to length 435 mm made of chrome vanadium steel 31CrV3, from length 480 mm made of material C35, * not standardised, Acc. to DIN 7444

Article numbers

Article number G2151.381.001
EAN 4010886647899
UBB 203120553698
UNSPSC 27111743
Manufacturer article nr  6478960

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.