text.skipToContent text.skipToNavigation

Gedore 2163 TX T10 Torx Screwdriver TX10 80mm Blade 3-Component Grip 165mm


Ergonomic handle design enables precise and fatigue-free working, Positive-fit joint of handle and blade for optimum transmission of force, Type of drive marked at end of the handle, Blade from GEDORE molybdenum-vanadium-Plus tempered steel, Blade from molybdenum-vanadium-Plus tempered steel

Article number 1Z510730
Insulated No
Weight 39
Total length (mm) 165
Size (TX) 10
Isolation protection 1000 V No
Packed per 1

Specifications

Insulated No
Weight 39
Total length (mm) 165
Size (TX) 10
Isolation protection 1000 V No
Blade length (mm) 80
With bore hole No
Grip design Other
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
VDE tested No
Brand Gedore
Commodity code
Model 2163 TX T10

Description

Ergonomic handle design enables precise and fatigue-free working, Positive-fit joint of handle and blade for optimum transmission of force, Type of drive marked at end of the handle, Blade from GEDORE molybdenum-vanadium-Plus tempered steel, Blade from molybdenum-vanadium-Plus tempered steel

Article numbers

Article number 1Z510730
EAN 4010886803417
UBB 500642614696
UNSPSC 27111701
Manufacturer article nr  6685830
Do not close this page. This message will disappear, when the page is fully loaded.