text.skipToContent text.skipToNavigation

Gedore 1100 CT2-1.04 Universal Puller Set in Foam Tray 16-Piece


2- and 3-arm cross-beam, With rigid and slim legs and extensions, Extra-slim pulling legs for cramped spaces are attached for self-mounting, The forged leg feet are very slim particularly suitable for barely accessible places, 12 different pullers can be combined, External Ø up to 130 mm, internal Ø up to 170 mm with a 200 mm clamping reach, 1100 CT2-1.04 to retrofit existing L-BOXX®es 136, With Check-Tool insert for quick check of completeness, As tools are fully sunk in the foam, the equipped insert can be stacked, Insert for use in drawers with min. dimensions 400 x 310 x 60 mm, Insert can be used in drawers with minimum dimensions 400 x 310 x 60 mm

Article number 6Q867854
Total number of tools 13
Brand Gedore
Commodity code
Model 1100 CT2-1.04
Packed per 1

Specifications

Total number of tools 13
Brand Gedore
Commodity code
Model 1100 CT2-1.04

Description

2- and 3-arm cross-beam, With rigid and slim legs and extensions, Extra-slim pulling legs for cramped spaces are attached for self-mounting, The forged leg feet are very slim particularly suitable for barely accessible places, 12 different pullers can be combined, External Ø up to 130 mm, internal Ø up to 170 mm with a 200 mm clamping reach, 1100 CT2-1.04 to retrofit existing L-BOXX®es 136, With Check-Tool insert for quick check of completeness, As tools are fully sunk in the foam, the equipped insert can be stacked, Insert for use in drawers with min. dimensions 400 x 310 x 60 mm, Insert can be used in drawers with minimum dimensions 400 x 310 x 60 mm

Article numbers

Article number 6Q867854
EAN 4010886939468
UBB 500642629058
UNSPSC 27111714
Manufacturer article nr  2836068
Do not close this page. This message will disappear, when the page is fully loaded.