text.skipToContent text.skipToNavigation

Gedore 1 B 65 Combination Spanner 65mm Chrome Plated 710mm


Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Weight 4415
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Packed per 1

Specifications

Length (m) 705
Wrench width open end (mm) 65
Weight 4415
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 65
Head width open end (mm) 133
Head width socket/ring/ratchet (mm) 98
Head height open end (mm) 22
Head height socket/ring/ratchet (mm) 33
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 4500
Commodity code
Model 1 B 65
Type Combination Spanner

Article numbers

Article number G2100.650.001
EAN 4010886600467
UBB 240120683182
UNSPSC 27111726
Manufacturer article nr  6004660

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.