text.skipToContent text.skipToNavigation

Gedore 1 B 14 Combination Spanner 14mm Chrome Plated 198mm


Ring 10° offset from shaft, extra strong rings but thin wall, Sizes 5 and 5.5 mm with hexagon ring, up from size 6 mm with UD profile, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, Ring: 10° offset from shaft, with UD profile for gentle transmission of force, Overloading indicated by deformation, The offset ring ensures a better grip on deep-seated or inset nuts or bolts, Top-grade industrial quality for the hardest of continuous use, * not standardised

Article number
Length (m)
Show all
Wrench width open end (mm)
Show all
Surface protection Chromium-plated
Weight 91
Isolation protection 1000 V No
Packed per 1

Specifications

Length (m) 200
Wrench width open end (mm) 14
Surface protection Chromium-plated
Weight 91
Isolation protection 1000 V No
Cranked Yes
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 14
Head width open end (mm) 32
Head width socket/ring/ratchet (mm) 21
Head height open end (mm) 6.3
Head height socket/ring/ratchet (mm) 11
Ratcheting model No
Point count 12
VDE tested No
Brand Gedore
Weight per piece (g) 95
Commodity code
Model 1 B 14
Type Combination Spanner

Description

Ring 10° offset from shaft, extra strong rings but thin wall, Sizes 5 and 5.5 mm with hexagon ring, up from size 6 mm with UD profile, GEDORE vanadium steel 31CrV3, chrome-plated, * not standardised, Ring: 10° offset from shaft, with UD profile for gentle transmission of force, Overloading indicated by deformation, The offset ring ensures a better grip on deep-seated or inset nuts or bolts, Top-grade industrial quality for the hardest of continuous use, * not standardised

Article numbers

Article number G2100.140.001
EAN 4010886600122
UBB 240120115995
UNSPSC 27111726
Manufacturer article nr  6001210

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.