Grijpvoorraad werkplaats 2018 december
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
77890FIS
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
fischer Universal plug UX 6 x 50 in carton
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
77890FIS
Colour
Grey
Design
Universal anchor plug
Surface protection
Other
With screw
No
Length (mm)
50
Material
Plastic
Drill hole diameter (mm)
6
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Colour
Grey
Design
Universal anchor plug
Surface protection
Other
With screw
No
Length (mm)
50
Material
Plastic
Drill hole diameter (mm)
6
Drill hole depth (mm)
60
Suitable for gas concrete
Yes
Suitable for coach screw
Yes
With edge
No
Suitable for concrete
Yes
Suitable for calcium silicate brick
Yes
Suitable for natural stone
Yes
Suitable for fixing with cable ties
No
Suitable for plaster board
Yes
Suitable for wood
Yes
Push-through installation
No
Pre-positioned installation
Yes
Spaced installation
No
Suitable for cellular concrete
Yes
Suitable for fibre-/chipboard
Yes
Suitable for solid brick
Yes
Suitable for vertical coring brick
Yes
Brand
Fischer
Weight per piece (g)
1.426
Info
Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
Allowable load includes the safety factor 7.
Commodity code
View
Download as PDF
Print
Article numbers
Article number
77890FIS
EAN
4006209778906
UBB
500616688494
UNSPSC
31162103
Manufacturer article nr
77890