text.skipToContent text.skipToNavigation

Fischer safety screw 7x87 ss


The fischer safety screw with hexagonal head is produced from zinc-plated steel. The screw geometry is precisely matched to the fischer frame fixings SXR, SXRL, DuoXpand and aircrete anchor GB. When driving in the screw, the plastic sleeve of the anchor presses against the drill hole wall and expands in the building material.

Article number 80405FIS
Diameter
Length
Head form Other
Surface protection Galvanic/electrolytic zinc plated
Length (m) 87
Packed per 1

Specifications

Diameter 7 mm
Length 85 mm
Head form Other
Surface protection Galvanic/electrolytic zinc plated
Length (m) 87
Thread diameter (mm) 7
Brand Fischer
Weight per piece (g) 24.414
Info
  • Allowable load (kN) for a single anchor for multiple fixings of non-structural applications in normal concrete.
  • For combinations of tensile loads, shear loads, bending moments as well as reduced edge distances or spacings (anchor groups) see approval.
Commodity code

Description

The fischer safety screw with hexagonal head is produced from zinc-plated steel. The screw geometry is precisely matched to the fischer frame fixings SXR, SXRL, DuoXpand and aircrete anchor GB. When driving in the screw, the plastic sleeve of the anchor presses against the drill hole wall and expands in the building material.

Article numbers

Article number 80405FIS
EAN 4006209804056
UBB 500616777826
UNSPSC 31162400
Manufacturer article nr  80405
Do not close this page. This message will disappear, when the page is fully loaded.