text.skipToContent text.skipToNavigation

FISCHER Pipe clamp Steel DD11 (1.0332) Zinc plated M8/M10 32-36


The fischer pipe clamp FRSN 32-36 M8/M10 for 1" size without sound insulation insert is used for industrial applications and plastic pipes. The two screws allow for ideal adaptation to suit the outer pipe diameter. Connecting nut with combination thread M8 / M10 for holding threaded rods or hanger bolts. Pipe clamp screws with loss protection.

Article number
Brand Fischer
Material Steel
Material technical DD11 (1.0332)
Surface treatment Zinc plated
Type no. FRSN
Packed per 1

Specifications

Brand Fischer
Material Steel
Material technical DD11 (1.0332)
Surface treatment Zinc plated
Type no. FRSN
Weight per piece (g) 69
Info
  • N = Max. recom. static load (centr. tension) [kN].
Commodity code

Dimensions

B 74
Grip range 32-36
H 54
ø d 32-36
Z 34

Description

The fischer pipe clamp FRSN 32-36 M8/M10 for 1" size without sound insulation insert is used for industrial applications and plastic pipes. The two screws allow for ideal adaptation to suit the outer pipe diameter. Connecting nut with combination thread M8 / M10 for holding threaded rods or hanger bolts. Pipe clamp screws with loss protection.

Article numbers

Article number 64125.032.036
EAN 4006209497937
UBB 500647019511
UNSPSC 31162905
Manufacturer article nr  49793

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.