text.skipToContent text.skipToNavigation

fischer Pipe clamp FRS 1


Article number
Material Stainless steel
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Connection facility Internal thread
Connection size, connection facility M8 / M10
Suitable for stainless steel tube Yes
Packed per 1

Specifications

Material Stainless steel
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Connection facility Internal thread
Connection size, connection facility M8 / M10
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Lock facility Screw
Suitable for thin-walled pipe Yes
Brand Fischer
Weight per piece (g) 7806
Commodity code

Article numbers

Article number 63113.255.001
EAN 4048962118070
UBB 500729292309
UNSPSC 31162905
Manufacturer article nr  512679

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.