text.skipToContent text.skipToNavigation

Fischer lgs 1000 duct clamp


The fischer ventilation duct clamp LGS 1000 for 1000 mm size, two-part design with glued sound insulation insert for fixing spiral pipes or plastic pipes. The large opening angle of the LGS allows for quick and easy installation. The two screws allow for ideal adaptation to suit the outer pipe diameter. Connecting nut with combination thread M 8 / M 10 for holding threaded rods or hanger bolts. Both sides of the clamp are drilled for connection with two screws or threaded rods with nuts. This enables the recommended load to be doubled.

Article number 24645FIS
Colour Grey
Surface protection Galvanic/electrolytic zinc plated
Quality class Other
Material Steel
Suitable for cast iron pipe Yes
Packed per 1

Specifications

Colour Grey
Surface protection Galvanic/electrolytic zinc plated
Quality class Other
Material Steel
Suitable for cast iron pipe Yes
Suitable for steel tube Yes
Suitable for copper tube Yes
Connection facility Internal thread
Connection size, connection facility M8 / M10
Suitable for stainless steel tube Yes
Suitable for aluminium tube Yes
Suitable for plastic tube Yes
Suitable for pipe coil Yes
Lock facility Screw
Suitable for thin-walled pipe Yes
Brand Fischer
Weight per piece (g) 2786.7
Info
  • N = Max. recom. static load (centr. tension) [kN].
Commodity code

Description

The fischer ventilation duct clamp LGS 1000 for 1000 mm size, two-part design with glued sound insulation insert for fixing spiral pipes or plastic pipes. The large opening angle of the LGS allows for quick and easy installation. The two screws allow for ideal adaptation to suit the outer pipe diameter. Connecting nut with combination thread M 8 / M 10 for holding threaded rods or hanger bolts. Both sides of the clamp are drilled for connection with two screws or threaded rods with nuts. This enables the recommended load to be doubled.

Article numbers

Article number 24645FIS
EAN 4006209246450
UBB 500616803721
UNSPSC 31162905
Manufacturer article nr  24645
Do not close this page. This message will disappear, when the page is fully loaded.