Dienst Justitiële Inrichtingen - 8797458563214
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
60626FIS
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
Fischer fzub 12x80 zykon drill bit
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
60626FIS
Total length (mm)
Diameter drill (mm)
Holding system
SDS-plus
Cutting length (mm)
80
Suitable for stainless steel
No
With centre drill
No
Suitable for plastic
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Total length (mm)
80
Diameter drill (mm)
12
Holding system
SDS-plus
Cutting length (mm)
80
Suitable for stainless steel
No
With centre drill
No
Suitable for plastic
No
Suitable for steel
No
Suitable for concrete
No
Suitable for ceramics
No
Suitable for cast iron
No
Suitable for wood
No
Suitable for nonferrous metals
No
Double sided drill
No
Plug-in axle with flat end
Yes
Shank shape
Cylindrical
Cutting direction
Right
Suitable for reboring
No
With cooling channel
No
Suitable for tiles
No
Spiral drill
No
Brand
Fischer
For type
FZA 12 x 80 M8 D/30
Weight per piece (g)
228.1
Commodity code
View
Download as PDF
Print
Article numbers
Article number
60626FIS
EAN
4006209606261
UBB
500616765524
UNSPSC
31162101
Manufacturer article nr
60626