text.skipToContent text.skipToNavigation

Fischer exa m8 k zp bolt anchor


Article number
Wrench width (mm) 11
Length (m) 52
Thread size (metric) 8
Drill hole diameter (mm) 8
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Packed per 1

Specifications

Wrench width (mm) 11
Length (m) 52
Thread size (metric) 8
Drill hole diameter (mm) 8
Number of washers 1
Fastening provision Nut
Bracing Split anchor
Number of nuts 1
Push-through installation Yes
Pre-positioned installation Yes
Spaced installation No
Max. clamping thickness (mm) 5
Surface protection anchor Galvanic/electrolytic zinc plated
Suitable for hollow core slab No
With collar No
Fastening by expander tool No
Anchor model External thread
Brand Fischer
Commodity code

Article numbers

Article number 63038.080.052
EAN 4048962115338
UBB 500729268630
UNSPSC 00000000
Manufacturer article nr  512256

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.