text.skipToContent text.skipToNavigation

Facom Ratcheting wrench 6mm


Article number 2H550169
Length (m)
Wrench width open end (mm)
Weight 20
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Packed per 1

Specifications

Length (m) 128
Wrench width open end (mm) 6
Weight 20
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Wrench width open end (inch) 1/4 inch
Wrench width socket/ring/ratchet (mm) 6
Head width open end (mm) 14.1
Head width socket/ring/ratchet (mm) 14.1
Ratcheting model Yes
Point count 12
Brand Facom
Weight per piece (g) 22
Commodity code

Article numbers

Article number 2H550169
EAN 3662424064272
UBB 500668368052
UNSPSC 27110000
Manufacturer article nr  467B.6
Do not close this page. This message will disappear, when the page is fully loaded.