Combination spanners with ring ratchet
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
Wrench tools
Combination spanners
Combination spanners with ring ratchet
5P034220
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
Facom Ratcheting wrench 16mm
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
5P034220
Length (mm)
Wrench width open end (mm)
Surface protection
Chromium-plated
Weight
138
Isolation protection 1000 V
No
Cranked
Yes
Low spark model
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Related products
Specifications
Length (mm)
208
Wrench width open end (mm)
16
Surface protection
Chromium-plated
Weight
138
Isolation protection 1000 V
No
Cranked
Yes
Low spark model
No
With tommy bar
No
Suitable for tommy bar
Yes
Wrench width open end (inch)
5/8 inch
Wrench width socket/ring/ratchet (mm)
16
Head width open end (mm)
34.9
Head width socket/ring/ratchet (mm)
30
Ratcheting model
Yes
Point count
12
Brand
Facom
Weight per piece (g)
141
Commodity code
View
Download as PDF
Print
Article numbers
Article number
5P034220
EAN
3662424064708
UBB
500668365249
UNSPSC
27110000
Manufacturer article nr
467B.16