text.skipToContent text.skipToNavigation

Facom Ratcheting wrench 11mm


Article number 1L688715
Length (m)
Wrench width open end (mm)
Weight 58
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Packed per 1

Specifications

Length (m) 165
Wrench width open end (mm) 11
Weight 58
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar Yes
Wrench width open end (inch) 7/16 inch
Wrench width socket/ring/ratchet (mm) 11
Head width open end (mm) 23.7
Head width socket/ring/ratchet (mm) 22
Ratcheting model Yes
Point count 12
Brand Facom
Weight per piece (g) 60
Commodity code

Article numbers

Article number 1L688715
EAN 3662424064654
UBB 500668364259
UNSPSC 27110000
Manufacturer article nr  467B.11
Do not close this page. This message will disappear, when the page is fully loaded.