text.skipToContent text.skipToNavigation

Facom Ratchet spanners 12X13MM

Description

Detect the tool thanks to its fluorescence, activated by a lamp or UV neon light. Detectable in black or dark environment up to 5 meters. 15° hinged ratchet ring wrenches: ring offset to clear fingers or obstacles. Compact ratchet mechanism and reversible by lever. Increment 5° (7.5° for dimension 6 mm 6° for dimensions 7, 8 and 9 mm). Ring head angled at 15°. Metric sizes: 6 to 24 mm. Presentation: satin chrome finish.

Article numbers

Article number 5L332361
EAN 3662424989162
UBB 500638540095
UNSPSC 27111726
Manufacturer article nr  65.12X13F
Do not close this page. This message will disappear, when the page is fully loaded.