text.skipToContent text.skipToNavigation

Facom Impact Socket 26mm Hex 14.6mm Depth 1/2" Drive 42mm


Artikelnummer 1X383941
Surface protection Other
Wrench width (mm) 26
Length (mm) 42
Isolation protection 1000 V No
Connection size 1/2 inch
Double hex insert Yes
With joint No
Verpakt per 1

Specificaties

Surface protection Other
Wrench width (mm) 26
Length (mm) 42
Isolation protection 1000 V No
Connection size 1/2 inch
Double hex insert Yes
With joint No
Wrench depth (mm) 14.6
For impact screwdriver Yes
Brand Facom
Commodity code 82042000
Type Impact Socket

Artikelnummers

Artikelnummer 1X383941
EAN 3662424012723
UBB 500638204635
UNSPSC 27111704
Fabrikant artikelnummer NSD.26B
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.