text.skipToContent text.skipToNavigation

Facom Ended ring spanners small offset 14X15


Article number 0K059247
Length (m) 364
Isolation protection 1000 V No
Wrench size large (mm) 15
Wrench size small (mm) 14
Low spark model No
Half moon model No
Head width small (mm) 20
Packed per 1

Specifications

Length (m) 364
Isolation protection 1000 V No
Wrench size large (mm) 15
Wrench size small (mm) 14
Low spark model No
Half moon model No
Head width small (mm) 20
Head width large (mm) 21.5
Ratcheting model No
Point count 12
Brand Facom
Weight per piece (g) 260
Commodity code

Article numbers

Article number 0K059247
EAN 3148519379365
UBB 500638513282
UNSPSC 27111743
Manufacturer article nr  59L.14X15
Do not close this page. This message will disappear, when the page is fully loaded.