text.skipToContent text.skipToNavigation

FAC STANDARD BIT ES.604,5 4,5


Article number 6K689941
Size bit (mm)
Screwing system Screw slot
Total length (mm) 50
Isolation protection 1000 V No
Blade width (mm) 4.5
Blade thickness (mm) 0.6
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 4.5
Screwing system Screw slot
Total length (mm) 50
Isolation protection 1000 V No
Blade width (mm) 4.5
Blade thickness (mm) 0.6
Suitable for operation with impact No
Connection size (mm) 6.35
Brand Facom

Article numbers

Article number 6K689941
EAN 3148510248318
UBB 500639093409
UNSPSC 31161507
Manufacturer article nr  ES.604.5
Do not close this page. This message will disappear, when the page is fully loaded.