text.skipToContent text.skipToNavigation

Fabory Twist Drill Bit 4mm HSS-E Cylindrical Shank 75mm


Article number
Total length (mm)
Show all lengths
Diameter drill (mm)
Show all diameters
Holding system Cylindrical plug-in axle
Cutting length (mm) 43
Suitable for stainless steel Yes
Suitable for steel Yes
Tip angle (°) 135
Packed per 1

Specifications

Total length (mm) 75
Diameter drill (mm) 4
Holding system Cylindrical plug-in axle
Cutting length (mm) 43
Suitable for stainless steel Yes
Suitable for steel Yes
Tip angle (°) 135
Shank shape Cylindrical
Cutting direction Right
Spiral drill Yes
Brand Fabory
Weight per piece (g) 6.61
Commodity code
Type Twist Drill Bit

Article numbers

Article number U0002.040.001
EAN 8715494653183
UBB 240201343342
UNSPSC 23241639

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.