text.skipToContent text.skipToNavigation

Fabory Machine reamer 221431 HSS Without treatment 28,0 MM

  1. ART NR F0303.280.001
  2. EAN 8715492831965
  3. UBB 240207032451
  4. UNSPSC 27112835

Price per 
-


Package: 1

Machine reamer with taper shank spiral-fluted HSS, DIN 208, ISO 521, 28 mm H7

Ø D 28 mm L 277 mm l 71 mm Weight 0,880 kg Even Teeth 10 Points Material efficient high-speed steel HSS.Teeth in left-hand spiral 7° with uniform spacing. Usage Machine reaming of holes in ferrous and non-ferrous metals, their alloys and plastics. Manufacturing Mode F - milled Surface Treatment without treatment MORSE 3 Tolerance H7

Morse taper 3
D "28.00"
d1 28
Diameter (mm) 28
Useful length 71
L1 277
L2 71
MK 3
Number of teeth 10
Total length (mm) 277
Tolerance H7
Weight (g) 880
ISO 521
DIN 208B

Specifications