text.skipToContent text.skipToNavigation

Eye bolt DIN 444 B Stainless steel A2 50 M6X55


Article number
Diameter
Length
Brand Fabory
Class 50
Material Stainless steel
Material technical A2
Thread direction Right
Packed per 1

Specifications

Diameter M6
Length 55 mm
Brand Fabory
Class 50
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 17
Commodity code

Dimensions

b (min.): L≤125mm 18
d-D M6
d2( H9) 6
d3 (max.) 14
L (mm) 55
P 1
s (max.) 7

Standards

DIN 444-B

Article numbers

Article number 51790.060.055
EAN 8715492309488
UBB 951351854298
UNSPSC 31161610

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.