Thread forming screws
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
Screws
Thread forming screws
26752
26752.030.008
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
EJOT Raised cheese head thread forming screw with Torx® recess Steel Zinc plated K 30X8
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
Diameter
Show all diameters
Length
Show all lengths
Brand
EJOT
Driving features
Torx
®
Head shape
Raised cheese head
Material
Steel
Surface treatment
Zinc plated
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Product variants
Downloads
Related products
Specifications
Diameter
3 mm
Length
8 mm
Brand
EJOT
Driving features
Torx
®
Head shape
Raised cheese head
Material
Steel
Surface treatment
Zinc plated
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Special features of EJOT PT thread forming screws:
The ideal solution for fastening problems with thermoplastics (thermoplastic or plastomer)
A thread angle of 30°.
Have an extra tapered core diameter for smoother working to the material so that when screwed in they do not dam up the material and therefore can be fitted in relatively thin-walled injection mouldings.
The material quality conforms to property class 10.9.
Balanced load-relationship between screw and material.
Greater thread engagement provides higher loading.
Removable.
Re-useable.
The grip on the screw makes the bond self-locking to a great extent.
Dimensions
D (mm)
3
dk
5.6
k
2.1
L (mm)
8
No. Torx®
10
P
1.34
Type
K30
Download as PDF
Print
Article numbers
Article number
26752.030.008
EAN
8715492947567
UBB
950352687624
UNSPSC
31161504
Download as PDF
Print
For this product there are no documents available to download
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering