text.skipToContent text.skipToNavigation

Drill groove milling cutter type N nominal diameter 3 mm HSS-Co8 PROMAT


Article number 9M578641
Design Groove cutter
Total length (mm) 56
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 13
Number of teeth 2
Cutting material Other
Packed per 1

Specifications

Design Groove cutter
Total length (mm) 56
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 13
Number of teeth 2
Cutting material Other
Cutting direction Right
With shaft Yes
Diameter cutter (mm) 3
Brand Promat
Commodity code 82077031

Article numbers

Article number 9M578641
EAN 4015448519737
UBB 500583929814
UNSPSC 27112803
Manufacturer article nr  4000866152
Do not close this page. This message will disappear, when the page is fully loaded.