text.skipToContent text.skipToNavigation

Drill groove milling cutter DIN 844 type N nominal diameter 10 mm HSS-Co8 TiCN D


HSS-Co8 · DIN 844 · Type N · Three-flute cutter · Long · Centre cut · Straight shank with pulling face · Right-hand cutting · For milling low- and medium strength materials up to approx. 800 N/mm², with uncoated tool and 1,000 N/mm² with coated tool · Nominal Ø 9, 11, 13, 15 mm = tolerance h10, rest = e8

Article number 3A051555
Brand Tecwerk
Packed per 1

Specifications

Brand Tecwerk

Description

HSS-Co8 · DIN 844 · Type N · Three-flute cutter · Long · Centre cut · Straight shank with pulling face · Right-hand cutting · For milling low- and medium strength materials up to approx. 800 N/mm², with uncoated tool and 1,000 N/mm² with coated tool · Nominal Ø 9, 11, 13, 15 mm = tolerance h10, rest = e8

Article numbers

Article number 3A051555
EAN 4015448591122
UBB 500751809145
UNSPSC 27112803
Manufacturer article nr  2000866254
Do not close this page. This message will disappear, when the page is fully loaded.