text.skipToContent text.skipToNavigation

Dowel screw with round shank, Stainless steel A2 50 M6X100


Article number
Diameter
Length
Brand Fabory
Class 50
Material Stainless steel
Material technical A2
Thread Metric thread and wood screw thread
Packed per 1

Specifications

Diameter 6 mm
Length 100 mm
Brand Fabory
Class 50
Material Stainless steel
Material technical A2
Thread Metric thread and wood screw thread
Weight per piece (g) 13.1
Commodity code 7318153590

Dimensions

b1 45
b2 52
d1 6
d2 6.3
D (mm) 6
L (mm) 100
P 1

Article numbers

Article number 51287.060.100
EAN 8715494561471
UBB 500634594526
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.