text.skipToContent text.skipToNavigation

Dormer Machine tap E266 DIN 376 N/A HSSE Blanc M20x2.50mm


Article number 3Z414352
Pitch thread (mm)
Design Machine tap
Thread length (mm) 30
Total length (mm) 140
Shaft diameter (mm) 16
Cutting length (mm) 30
Thread size 20
Packed per 1

Specifications

Pitch thread (mm) 2.5
Design Machine tap
Thread length (mm) 30
Total length (mm) 140
Shaft diameter (mm) 16
Cutting length (mm) 30
Thread size 20
Number of cutting blades 3
Suitable for blind holes No
Suitable for stainless steel No
Flank angle (°) 30
With cooling channel No
Colour ring identification None
Key square (mm) 12
Left-handed thread No
Brand Dormer
Model E266
Type 5975162; 86015894

Article numbers

Article number 3Z414352
EAN 7320760088425
UBB 500631601837
UNSPSC 23241615
Manufacturer article nr  E266M20
Do not close this page. This message will disappear, when the page is fully loaded.